Apply to be a TradeMaster!
Main product image of 440V Oval Motor Run Capacitor (55 MFD)
Magnifying glass
Hover image to zoom

440V Oval Motor Run Capacitor (55 MFD)

Brand:
Packard
SKU:
POCF55
Rating:
(0)
Q&A:
(0)
440V Oval Motor Run Capacitor (55 MFD)
Magnifying glass
Hover image to zoom
$12.25 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Shape: 
Oval
Voltage: 
440v
MFD: 
55
2312.5457.581015202530405055
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
55 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Depth (Inches)
2-13/16" Depth
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
  • Volts: 440
  • Depth (In.): 2 13/16
  • Height (In.): 4 3/4
  • Width (In.): 1 3/4
  • Hertz: 50/60
  • MFD: 55
  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals

Specs

–
Voltage:

440v

MFD:

55

Shape:

Oval

Depth (Inches):

2-13/16"

Height (Inches):

4.75"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 440V Oval Motor Run Capacitor (55 MFD)
440V Oval Motor Run Capacitor (55 MFD)
SKU: POCF55
440v
55
Oval
4.75"
440v
55
Oval
4.75"
440v
55
Oval
5.25"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy