Apply to be a TradeMaster!
Main product image of 60 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

60 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12754
Rating:
(1)
Q&A:
(0)
60 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$13.77 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
Voltage: 
440v
440v
MFD: 
60

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
60 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
4.75" Height

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

60

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

4.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 60 MFD Round Run Capacitor (440V)
60 MFD Round Run Capacitor (440V)
SKU: 12754
(1)
440v
60
Round
2"
4.75"
440/370V
60
Round
2.17"
4.53"
440/370V
60
Round
2"
3.88"

You May Also Need

55 MFD Round Run Capacitor (440V)
SKU: 12752
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Absolutely would buy this condenser for my ac compressor

I purchased this condenser for a spare to have on hand can't beet this price I learned the hard way 3 years ago in August here in Phoenix az it was 120 degrees when my ac failed to turn on I couldn't wait for overnight FedEx so I had to buy this same condenser here in town 73.00 + tax so far its been over 3 year's and 3 brutal summers and it's still going but I feel alot better having a spare just incase.
David Mr Cool
Phoenix az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy