Apply to be a TradeMaster!
Main product image of SPNO-SPNC 24V Heavy Duty Fan Switching Relay
Magnifying glass
Hover image to zoom

SPNO-SPNC 24V Heavy Duty Fan Switching Relay

Brand:
Jard
SKU:
92380
Rating:
(1)
Q&A:
(0)
SPNO-SPNC 24V Heavy Duty Fan Switching Relay
Magnifying glass
Hover image to zoom
$15.11 each
In Stock
In Stock
Get 10 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V

Description

Heavy Duty Fan Switching Relays

Jard Heavy Duty Fan Relays are used on heating and air conditioning equipment to provide switching of heavier loads with a compact size relay.

Features:
  • 25 Amp switching
  • Universal mounting bracket
  • Quick-connect terminals
  • UL and CUR
  • Coil Voltage: 24
  • Contact Rating:
    Voltage: 120
    Full Load:12
    Locked Rotor: 60
    Resistive: 18
  • Replaces: Essex/RBM: 90-380Q

Specs

Product Type:

Relay

Action:

SPNO-SPNC

Voltage:

24V

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of SPNO-SPNC 24V Heavy Duty Fan Switching Relay
SPNO-SPNC 24V Heavy Duty Fan Switching Relay
SKU: 92380
(1)
Relay
24V

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as expected

This relay works as expected
JWinTX
Gun Barrel City, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy