Apply to be a TradeMaster!
Main product image of SPDT 24V Heavy Duty Fan Switching Relay
Magnifying glass
Hover image to zoom

SPDT 24V Heavy Duty Fan Switching Relay

Brand:
Jard
SKU:
92370
Rating:
(1)
Q&A:
(0)
SPDT 24V Heavy Duty Fan Switching Relay
Magnifying glass
Hover image to zoom
$30.77 each
In Stock
In Stock
Get 14 Thu, Aug 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V

Description

Heavy Duty Fan Switching Relays

Jard Heavy Duty Fan Relays are used on heating and air conditioning equipment to provide switching of heavier loads with a compact size relay.

Features:
  • 25 Amp switching
  • Universal mounting bracket
  • Quick-connect terminals
  • UL and CUR
  • Coil Voltage: 24
  • Contact Rating:
    Voltage: 120
    Full Load:12
    Locked Rotor: 60
    Resistive: 18
  • Replaces: Essex/RBM: 90-370Q

Specs

Product Type:

Relay

Action:

SPDT

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Action
Voltage
CURRENT ITEM
Product Image of SPDT 24V Heavy Duty Fan Switching Relay
SPDT 24V Heavy Duty Fan Switching Relay
SKU: 92370
(1)
Relay
SPDT
24V

You May Also Need

SPST 24V General Purpose Switching Relay
SKU: 92290
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This was the answer to my furnace problem

Just when it turned cold, my heater decided to stop cycling in the middle of the night. Ordered part fro Supply House, on stock and arrived promptly and after a few days of "glaamping" by the fireplace, I received and installed this part. Presto!! Success!! Thank you Supply House.
BBA
Central Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy