Apply to be a TradeMaster!
Main product image of 3/4" CTS ID JG Twist & Lock Speedfit Slip Connector
Magnifying glass
Hover image to zoom

3/4" CTS ID JG Twist & Lock Speedfit Slip Connector

SKU:
3-4SCP
Rating:
(1)
Q&A:
(0)
3/4" CTS ID JG Twist & Lock Speedfit Slip Connector
Magnifying glass
Hover image to zoom
$11.60 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Engineered Plastic

Description

–
Note: A TSI28 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

Slip tee connectors provide a simple method of breaking into branching off a rigid run without altering existing pipe work (Note: Tee installation kits do not have IAPMO or ICC approval).

John Guest Speedfit Push-to-Connect Pipe Repair Slip Connectors provide a quick, simple, and inexpensive method of repairing burst or damaged pipe without the need to alter or add to existing pipe work. Usable on Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required simply remove up to 2 inches of pipe and slide the connector into its place slip end first. No special skills are required and detailed installation instructions are included. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place and creates an audible click, ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap 1/4 in. turns counterclockwise to unlock then depress collet against the fitting to remove the pipe. Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

Specs

–
Size:

3/4"

Material:

Engineered Plastic

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product

great product much cheaper than shark bite
wingy
illinois
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy