Apply to be a TradeMaster!
Main product image of Quick Connect Ice Maker Kit
Magnifying glass
Hover image to zoom

Quick Connect Ice Maker Kit

SKU:
ICEMAKERKIT
Rating:
(4)
Q&A:
(0)
Quick Connect Ice Maker Kit
Magnifying glass
Hover image to zoom
$26.79 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The John Guest Ice Maker Kit provides an easy, leak-free, and reliable 1/4 in. water supply line for the installation of filtration systems, coffee makers, bottleless water coolers and beverage dispensing equipment. The kit incorporates an Angle Stop Adapter Valve with John Guest Push-Fit technology which installs in no time onto an existing under sink water supply valve. Packaging includes easy to follow installation instructions and a QR Code to an instructional “How to Install” video. Kit contains: 1/4 in. O.D. x 3/8 in. Male Compression x 3/8 in. Female Compression Angle Stop Adapter Valve, 1/4 in. O.D. Connector, and 25 ft. of 1/4 in. Polyethylene Tubing.

Features:
  • Kit includes angle stop valve, 25 ft. of natural polyethylene tubing and refrigerator connection
  • Utilizes John Guest push-to-connect technology with over 50 years of proven performance
  • Installs in minutes onto existing under sink water supply valve
  • Completely lead-free and corrosion free construction
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Other applications include connection to: filtration systems, reverse osmosis systems, water coolers, and home/office coffee and beverage dispensing equipment

Specifications:
  • 230 psi @ 70°F
  • 120 psi @ 150°F

Specs

–
Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

first time dealing with an ice maker.

was very simple to install. seemed to be of good quality. so far it is working out great!!
ray
massillon, ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product that i would buy again

This is a very easy way to connect a water supply to an ice maker. I did have a rather long run, over 25 feet but this kit was so easy to install and no need to hire a plumber.
Reproman
Old Orchard Beach Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like avertised

Hook up was simple and to the point and everything worked just like they said it would.
SuperJ
Delmont SD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install

Easy Install and does not change the taste of the water.
WSC
NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy