Apply to be a TradeMaster!
Main product image of 1/4" & 3/8" White Polypropylene Push-Fit Service and Repair Kit
Magnifying glass
Hover image to zoom

1/4" & 3/8" White Polypropylene Push-Fit Service and Repair Kit

SKU:
KIT-ISRK
Rating:
(0)
Q&A:
(0)
1/4" & 3/8" White Polypropylene Push-Fit Service and Repair Kit
Magnifying glass
Hover image to zoom
$286.27 each
In Stock
In Stock
Get 20 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The John Guest Push-Fit Water Filtration Fittings Kit includes our most popular 1/4 in. and 3/8 in. fittings and valves for water filtration applications. Fittings and valves are lead-free, manufactured from white polypropylene and equipped with EPDM O-rings. They can be used on plastic or soft copper tubing utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. To keep you organized the kit comes packaged in a sturdy compartmentalized box with an identification label adhered to the inside cover. Kit includes: (five) 1/4 in., 3/8 in. x 1/4 in., 3/8 in. Male Connectors, (five) 1/4 in. and 3/8 in. Tees, (five) 1/4 in. and 3/8 in. Elbows, (five) 1/4 in. and 3/8 in. Unions, (five) 3/8 in. to 1/4 in. Reducers, (five) 3/8 in. to 1/4 in. Reducing Unions, (five) 1/4 in. and 3/8 in. Plug-In Elbows, (five) 1/4 in. and 3/8 in. Female Compression Connectors, (five) 1/4 in. and 3/8 in. Male NPTF Fixed Elbows, (three) 1/4 in. Straight Shut-Off Valves, (two) 3/8 in. Compression x 3/8 in. Compression x 1/4 in. O.D. Angle Stop Adapter Valves, (one) 1/2 in. Compression x 3/8 in. Compression x 1/4 in. O.D. Angle Stop Adapter Valve, and (1) Tube Cutter.

Features:
  • Kit includes 92 of the most popular 1/4 in. and 3/8 in. fittings and valves
  • John Guest push-fit technology provides a simple, reliable, leak-free connection
  • Manufactured from white polypropylene and equipped with EPDM O-rings
  • Fittings can be used with plastic or soft copper tubing
  • Kit includes a sturdy, compartmentalized organizer box with a fitting identification label
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F,

Specs

–
Product Type:

Repair Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy