Apply to be a TradeMaster!
Main product image of 1" CTS ID JG Twist & Lock Speedfit Union Tee
Magnifying glass
Hover image to zoom
1" CTS ID JG Twist & Lock Speedfit Union Tee
Magnifying glass
Hover image to zoom
$15.05 each
BOX UP & SAVE 3%
$72.75 box of 5
$14.55 each
In Stock
In Stock
Get 4 Tue, Oct 6
Size: 
1"
3/8"1/2"3/4"1"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1/2"1" x 1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Engineered Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A TSI36 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

John Guest Speedfit Push-to-Connect Tees are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

Specs

–
Size:

1"

Material:

Engineered Plastic

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Features:

EPDM O-Ring

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Easy to use

These fittings was exactly what I needed to finish replacing water lines the store here quit selling them and found them here i would definitely recommend shopping here plus fast shipping
Kelly
Lakeland,fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use than on my rv they work great no leaks thank you very mu

Works great no leagues probly order more
Joe
Monroe Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again as well as others

This product is aiding in the replacement of old galvanized piping. I'm using it along with CPVC pipe.
JMK
Rochester, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent good seller buys

excellent good seller buys
ricardo
apopka fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fantastic push connect fittings

I used these in a School Bus to RV conversion where I may have to rearrange the pex routing a few times to get things just right. Easy on and easy off fittings for any application. I like these better than standard push connect fittings and the price is so much better than heavy brass fittings. Push pipe in to connect, twist to seal and you're done. Supply House had the best price on these fittings that I could find online. Even with shipping cost, the price was still competitive and shipping was very quick.
gnfoster
KY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to use

Very easy to use
Bubba
New meadows idaho
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Using with PEX tubing for an irrigation system in my garden. Easy to remove the tubing after the season is over for storage.
Striker
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dont forget the T120 inserts

Dont forget the T120 inserts if you are using PEX. I made the costly mistake. Not that the inserts are expensive they are actually very cheap,32 cents, but an extra $9 and change to ship a second time. Couldn't find them at the big box!!! Actual part is good, works well very easy to use no leaks, beats the heck out of copper.
Rob
Clevelnd Ohio
13 years ago
Was this review helpful to you?

Great fittings that are easy to use

I ordered a bunch of John Guest Speedfit fittings to redo the plumbing in my bathroom. I also had to order a couple of Sharkbite fittings of the type that John Guest didn't offer (water heater connectors) and I have to say I prefer the John Guest fittings big time. Whether I was coming off the old copper pipe or to the new PEX tubing the pipe or tubing was much easier to insert into the John Guest fitting because they use the twist lock feature to finalize the compression. Because it was so easy I thought for sure I must have mumped something up but when I turned on the pressure there were no leaks whatsoever. If you are thinking of redoing a small area in PEX and are looking for a fast, easy way to get it done I highly recommend these types of fittings. PS, Pexsupply was very fast with their shipping. Highly recommend this company as well.
ScooterGirl
Dayville, CT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this fitting campatable with mur-lok tubing ?

Asked by Nikolas 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

John Guest fittings work with copper, PEX, and CPVC tubing (which all have the same outside diameters for each size). Mur-Lok tubing is PVC so it likely would not be compatible with these fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy