Apply to be a TradeMaster!
Main product image of 1/2" OD Equal Straight Connector
Magnifying glass
Hover image to zoom

1/2" OD Equal Straight Connector

SKU:
PI0416S
Rating:
(0)
Q&A:
(0)
1/2" OD Equal Straight Connector
Magnifying glass
Hover image to zoom
$3.58 each
BOX UP & SAVE 7%
$33.40 box of 10
$3.34 each
In Stock
In Stock
Get 17 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2"
3/8" x 1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–

John Guest grey push-fit acetal equal straight connector fitting connects two imperial pipes of an equal connection size. Fast and simple to install, John Guest push-fit fittings create an instant push-fit connection and leak tight seal without the need for tools, hot works or sealing agents. The unique collet locking design firmly and securely holds the pipe in place without deforming the pipe or restricting flow. Fittings are corrosion resistant and fully demountable, improving system performance and reducing system downtime during maintenance.


Features:

  • Rigid and hardwearing acetal copolymer material
  • Food grade material suitable for foodstuff, potable liquids, inert gases, air, pneumatic and vacuum
  • No scale build up improves performance and equipment lifespan
  • Superior flow characteristics
  • Compatible with LLDPE or soft metal pipe/tubing

Specs

–
Product Type:

Connector

Size:

1/2"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy