Shop Resideo Sale
Main product image of 3/8" Tube OD x 1/4" Tube OD Reducing Straight Connector
Magnifying glass
Hover image to zoom
3/8" Tube OD x 1/4" Tube OD Reducing Straight Connector
Magnifying glass
Hover image to zoom
$3.18 each
BOX UP & SAVE 3%
$30.80 box of 10
$3.08 each
In Stock
In Stock
Get 313 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Connection
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Polypropylene

Description

–
Features:
  • Push-fit technology
  • Quick disconnection without the need for tools
  • Food Quality and suitable for potable liquids
  • Suitable for soft metal or plastic tubes
  • Suitable for air or inert gases
  • Superior flow characteristics

Specs

–
Application:

Plumbing

Connection Type:

Union

Size:

3/8" x 1/4"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Tube OD Gray Acetal Union Connector
SKU: PI0408S
John Guest

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked

Worked
RP
AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this fitting be used to connect 3/8 inch and 1/4 inch pex?

Asked by "Fred" 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, PEX tubing is rated by the ID not the OD...this fitting will be the same size as the tubing as will not allow the tubing to fit inside of it..

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy