Apply to be a TradeMaster!
Main product image of 3/8" OD x 1/4" Swivel 90° Elbow
Magnifying glass
Hover image to zoom
3/8" OD x 1/4" Swivel 90° Elbow
Magnifying glass
Hover image to zoom
$5.81 each
BOX UP & SAVE 10%
$52.50 box of 10
$5.25 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/8" x 1/4"
Connection Type: 
FNPT Swivel
FNPT SwivelNPTFUnion

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Connection Type
FNPT Swivel Connection
Product Highlight: Material
Polypropylene

Description

–
John Guest’s Standard line of Push-In Fittings, Shut-off Valves, and Polyethylene Tubing has been designed for use with a wide range of industrial water treatment applications involving Water Purification, Reverse Osmosis, Ice Makers, Beverage Dispensing, Vending & OCS, R.V. and Marine, Car Washing Systems and many more.

The fittings are simple to use and require no tools to make reliable, leak-free connections.

Standard Push-In Fittings, Shut-Off Valves, and Polyethylene Tubing are produced from FDA compliant materials and are listed with NSF International Standards 51 and 61.

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

Specs

–
Connection Type:

FNPT Swivel

Application:

Plumbing

Product Type:

Elbow

Material:

Polypropylene

Size:

3/8" x 1/4"

Max Temp/Pressure:

150 psi at 70°F (Water)

60 psi at 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD x 1/4" NPTF Rigid 90-Degree Elbow
SKU: PP481222W
John Guest
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy