Apply to be a TradeMaster!
Main product image of 3/8" OD x NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
3/8" OD x NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
$2.82 each
BOX UP & SAVE 8%
$26.00 box of 10
$2.60 each
In Stock
In Stock
Get 37 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/8"
Connection Type: 
NPTF
FNPT SwivelNPTFUnion

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: OD
3/8"
Product Highlight: Material
Polypropylene

Description

–
3/8" OD x NPTF Rigid 90-Degree Elbow

Product Features
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Product Type:

Elbow

OD:

3/8"

Size:

3/8"

Connection Type:

NPTF

Material:

Polypropylene

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" OD Union Tee
SKU: PP0212WP
John Guest

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy