Apply to be a TradeMaster!
Main product image of 5/16" Push-fit Straight Connector
Magnifying glass
Hover image to zoom

5/16" Push-fit Straight Connector

SKU:
PPM0408W
Rating:
(1)
Q&A:
(0)
5/16" Push-fit Straight Connector
Magnifying glass
Hover image to zoom
$2.13 each
BOX UP & SAVE 3%
$20.60 box of 10
$2.06 each
In Stock
In Stock
Get 48 Wed, Nov 25
Size: 
5/16"
5/16" x 1/4"
This item replaces: SPFU516

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Material
Polypropylene
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Features:
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Not suitable for air or inert gases
  • Food quality and suitable for potable liquids and pure water applications

Specs

–
Product Type:

Connector

Size:

5/16"

Material:

Polypropylene

Connection Type:

Push-Fit x Push-Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" OD Union Connector
SKU: PP0408WP
John Guest

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Super fast shipping

A perfect fit and fast turnaround.
Gwoz
Central Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy