Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Size
–
1/4" Filter (1)
1/4" (1)
5/16" Filter (3)
5/16" (3)
3/8" Filter (3)
3/8" (3)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Polypropylene Fittings
Polypropylene Unions
Polypropylene Unions
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
PP0408WP Compare Checkbox
Compare
1/4" OD Union Connector
SKU:
PP0408WP
John Guest
SKU:
PP0408WP
Brand:
John Guest
(3)
–
+
$2.42
each
BOX UP & SAVE 5%
–
+
$183.20 box of 80
$2.29
each
ADD TO CART
Add to List
In Stock
Get 271 by
Mon, Nov 23
Total Available: 2,056
In Stock
Get 271 by
Mon, Nov 23
Total Available: 2,056
Add to List
PP0412WP Compare Checkbox
Compare
3/8" OD Union Connector
SKU:
PP0412WP
John Guest
SKU:
PP0412WP
Brand:
John Guest
(1)
–
+
$3.45
each
BOX UP & SAVE 8%
–
+
$253.60 box of 80
$3.17
each
ADD TO CART
Add to List
In Stock
Get 569 by
Mon, Nov 23
Total Available: 1,359
In Stock
Get 569 by
Mon, Nov 23
Total Available: 1,359
Add to List
PPM0408W Compare Checkbox
Compare
5/16" Push-fit Straight Connector
SKU:
PPM0408W
John Guest
SKU:
PPM0408W
Brand:
John Guest
(1)
–
+
$2.13
each
BOX UP & SAVE 3%
–
+
$20.60 box of 10
$2.06
each
ADD TO CART
Add to List
In Stock
Get 48 by
Wed, Nov 25
Total Available: 78
In Stock
Get 48 by
Wed, Nov 25
Total Available: 78
Add to List
SI041012S-US Compare Checkbox
Compare
5/16" - 3/8" Superseal Union Connector
SKU:
SI041012S-US
John Guest
SKU:
SI041012S-US
Brand:
John Guest
(1)
–
+
$4.01
each
ADD TO CART
Add to List
In Stock
Get 3 by
Fri, Nov 27
In Stock
Get 3 by
Fri, Nov 27
Add to List
SI041210S-US Compare Checkbox
Compare
3/8" x 5/16" Superseal Union Connector (Superseal - Speedfit)
SKU:
SI041210S-US
John Guest
SKU:
SI041210S-US
Brand:
John Guest
–
+
$4.59
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Nov 24
In Stock
Get 4 by
Tue, Nov 24
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video