Apply to be a TradeMaster!
Main product image of 3/4" CTS ProLock 90° Elbow
Magnifying glass
Hover image to zoom
3/4" CTS ProLock 90° Elbow
Magnifying glass
Hover image to zoom
$9.34 each
BOX UP & SAVE 10%
$42.25 box of 5
$8.45 each
In Stock
In Stock
Get 202 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/2" x 3/8"
Connection Type: 
CTS

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
CTS Connection

Description

–
ProLock Push-to-Connect Elbows are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG ProLock fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place and creates an audible click, ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap 1/4 in. turns counterclockwise to unlock then depress collet against the fitting to remove the pipe.

Lead-free, Full flow, & UV Resistant. ProLock Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications.

They have been specifically designed for the Professional Plumber. Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
160 psi @ 73°F, 100 psi @ 180°F, 80 psi 200°F

Specs

–
Product Type:

Elbow

Size:

3/4"

Connection Type:

CTS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" CTS ProLock Coupling
SKU: PSEI0428E
John Guest

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely will buy again

Quick and so easy to use
Mike
Woodbine IA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Surprised me

These fittings assemble more easily than the pricier metal ones, and they work beautifully. Perhaps more importantly, they DISASSEMBLE more easily as well. They are a bit bulkier and also slightly longer than their metal competition, but if that little bit of space isn't an issue, they're a great substitute.
unlisted
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy