Apply to be a TradeMaster!
Main product image of 3/4" CTS ProLock Coupling
Magnifying glass
Hover image to zoom
3/4" CTS ProLock Coupling
Magnifying glass
Hover image to zoom
$8.86 each
BOX UP & SAVE 12%
$39.00 box of 5
$7.80 each
In Stock
In Stock
Get 246 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
CTS Connection

Description

–
ProLock Push-to-Connect Couplers are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG ProLock fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place and creates an audible click, ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap 1/4 in. turns counterclockwise to unlock then depress collet against the fitting to remove the pipe.

Lead-free, Full flow, & UV Resistant. ProLock Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications.

They have been specifically designed for the Professional Plumber. Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F

Specs

–
Product Type:

Coupling

Size:

3/4"

Connection Type:

CTS

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" CTS ProLock Tee
SKU: PSEI0228E
John Guest

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Pro Lock Coupling

Great and very easy to use
EllisT
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than Sharkbite

These are great to use in a situation where there's a good chance you're not looking for a permanent install. They're much easier to remove than Sharkbites.
Tim
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is time on my side?

This was a first time use. I managed to drive a screw through an active cold water supply (don't ask). The repair was fast and simple, and after two weeks the fitting has not shed a tear. Will it last? Only time will tell.
Buickmakane
East Hampton,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this coupler compatible with black plastic pipe?

Asked by Bucksnut03 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This is for use with copper, PEX and CPVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy