Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1/2" CTS ProLock Stackable Tee
Magnifying glass
Hover image to zoom
3/4" x 3/4" x 1/2" CTS ProLock Stackable Tee
Magnifying glass
Hover image to zoom
$11.88 each
BOX UP & SAVE 10%
$53.25 box of 5
$10.65 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 3/4" x 1/2"
1/2"3/4"3/4" x 3/4" x 1/2"1" x 1" x 3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Connection Type
CTS Connection

Description

–
ProLock Push-to-Connect Stackable Tees are the easiest and most dependable way to create a manifold to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. Simply insert the stem end into another ProLock fitting to add onto existing pipe work. JG ProLock fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place and creates an audible click, ensuring maximum security. Disconnection is just as easy with no tools needed; simply unlock twist the cap 1/4 in. turn counterclockwise to unlock then depress collet against the fitting to remove the pipe.

Lead-free, Full flow, & UV Resistant. ProLock Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications.

They have been specifically designed for the Professional Plumber. Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F

Specs

–
Product Type:

Stackable Tee

Size:

3/4" x 3/4" x 1/2"

Connection Type:

CTS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy