Apply to be a TradeMaster!
Main product image of SPDT On/Off Electric Temperature Control, -30 to 130F, 1-30 Diff (24V)
Magnifying glass
Hover image to zoom

SPDT On/Off Electric Temperature Control, -30 to 130F, 1-30 Diff (24V)

SKU:
A350AA-1C
Rating:
(0)
Q&A:
(0)
SPDT On/Off Electric Temperature Control, -30 to 130F, 1-30 Diff (24V)
Magnifying glass
Hover image to zoom
A350AA-1C has been discontinued
Discontinued January 28, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
System 550 Control Module w/ LCD, and 2-SPDT Output Relay
SKU:C550CCN-001C
(0)
Order by today, receive 14 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Differential
1° to 30°F
Product Highlight: Temperature Range (F)
-30°F to 130°F

Description

SPDT On/Off Electric Temperature Control, -30 to 130F, 1-30 Diff (24V)

Features:
  • Used in conjunction with the A99B temperature sensors
  • Remote sensing capability up to 800'
  • For use with S350 Stage, D350 Display and Y350R Power Modules
  • Supply voltage: 20 to 30 VAC transformer or Y350R Power Module
  • Switch action: SPDT
  • Range: -30° to +130°F
  • Differential: 1° to 30°F

Specs

Product Type:

Temperature Sensor

Switch:

SPDT

Differential:

1° to 30°F

Temperature Range (F):

-30°F to 130°F

Application:

Temperature Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM