Apply to be a TradeMaster!
Main product image of SPDT On/Off Electric Temperature Control, 90 to 250F, 1-30 Diff (24V)
Magnifying glass
Hover image to zoom

SPDT On/Off Electric Temperature Control, 90 to 250F, 1-30 Diff (24V)

SKU:
A350AA-2C
Rating:
(3)
Q&A:
(0)
SPDT On/Off Electric Temperature Control, 90 to 250F, 1-30 Diff (24V)
Magnifying glass
Hover image to zoom
A350AA-2C has been discontinued
Discontinued September 25, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
System 550 Control Module w/ LCD, and 2-SPDT Output Relay
SKU:C550CCN-001C
(0)
Order by today, receive 14 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Differential
1° to 30°F
Product Highlight: Temperature Range (F)
90°F to 250°F

Description

SPDT On/Off Electric Temperature Control, 90 to 250F, 1-30 Diff (24V)

Features:
  • Used in conjunction with the A99B temperature sensors
  • Remote sensing capability up to 800'
  • For use with S350 Stage, D350 Display and Y350R Power Modules
  • Supply voltage: 20 to 30 VAC transformer or Y350R Power Module
  • Switch action: SPDT
  • Range: -30° to +130°F
  • Differential: 1° to 30°F

Specs

Product Type:

Temperature Sensor

Switch:

SPDT

Differential:

1° to 30°F

Temperature Range (F):

90°F to 250°F

Application:

Temperature Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

in stock & delivered quickly

easy
yep
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Delivery and Service

Parts delivered in a few days, great website to search and find information about the products. I use Johnson Controls 350 series controllers for my wood burning boilers. I'll order again from Supply House.
Craig the Woodhawker
Midland, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement

Purchased to replace failed thermostat. Can't really comment on functionality. It replaced one that failed after 3 years. However, I have others that have been in service for 25 years.
Ralph Spoilsport
Madison, Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?