Apply to be a TradeMaster!
Main product image of System 450 Control Module w/ LCD, and 2-SPDT Output Relay
Magnifying glass
Hover image to zoom

System 450 Control Module w/ LCD, and 2-SPDT Output Relay

SKU:
C450CCN-4C
Rating:
(1)
Q&A:
(0)
System 450 Control Module w/ LCD, and 2-SPDT Output Relay
Magnifying glass
Hover image to zoom
C450CCN-4C has been discontinued
Discontinued June 3, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
System 550 Control Module w/ LCD, and 2-SPDT Output Relay
SKU:C550CCN-001C
(0)
Order by today, receive 11 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24 VAC

Description

System 450 is a family of modular, digital electronic controls that is easily assembled and set up to provide reliable temperature, pressure, and humidity control for a wide variety of HVACR and commercial or industrial process applications.

The System 450 control system is designed to replace System 350 control system and System 27, and provide many additional features and benefits with less than a dozen model variations.

All System 450 control modules are multipurpose and field configurable out-of-the-box; each module is designed for use in temperature, pressure, and humidity systems. A System 450 control system can be easily assembled and configured to monitor and control temperature, pressure, and humidity simultaneously.

A single C450 control module can be set up as a stand-alone control or connected to expansion modules to control up to ten outputs based on any of the three available inputs. A control system may consist of Single-Pole, Double-Throw (SPDT) relay outputs, (0-10 VDC or 4-20 mA) analog outputs, or any combination of relay and analog outputs; and any combination of input sensors or transducers.

Specs

Output:

2 SPDT

Action:

SPDT

Features:

Four-Button Touch Pad

Display:

LCD

Product Type:

Control Module

Voltage:

24 VAC

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Efficient ordering, fast delivery.

Good source for HVAC materials.
geoguy
tulsa,ok
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?