Apply to be a TradeMaster!
Main product image of Regal 186-1.0 Exposed Manual Urinal Flushometer (1.0 GPF/3.8 LPF)
Magnifying glass
Hover image to zoom

Regal 186-1.0 Exposed Manual Urinal Flushometer (1.0 GPF/3.8 LPF)

Brand:
Sloan
SKU:
3082675
Rating:
(3)
Q&A:
(0)
Regal 186-1.0 Exposed Manual Urinal Flushometer (1.0 GPF/3.8 LPF)
Magnifying glass
Hover image to zoom
$136.99 each
In Stock
In Stock
Get 72 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

1.0 gpf, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush, Regal Exposed Manual Urinal Flushometer

Product Features:
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle
  • Control Stop Plug
  • Sweat Solder Adapter with Cover Tube
  • Cast Wall Flange with Set Screw
  • Vacuum Breaker Flush Connection
  • Spud Coupling Wall and Spud Flange for 3/4" Top Spud
  • Non-Hold-Open Handle and No External Volume Adjustment to
  • Ensure Water Conservation
  • 3/4" I.P.S. Wheel Handle Bak-Chek Angle Stop

Product Specifications:
  • Flush Volume: 1.0 gpf (3.8 Lpf)
  • Finish: Polished Chrome (CP)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Urinal
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 3/4" (19mm)
  • Supply Pipe: 3/4" (19mm)

Specs

–
Model:

Regal

Series:

186

Type:

Manual

Gallons Per Flush:

1

Spud Placement:

Top

Spud Size:

3/4"

Material:

Chrome Plated

ADA:

Yes

Installation Type:

Urinal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Regal 111 XL Exposed Manual Water Closet Flushometer (1.6 GPF/6.0 LPF)
SKU: 3080053
Sloan

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

replacement part just like the old one removed

The right parts in stock and delivered fast. Replaced an old broken part quickly.
Steve
Buena Park, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manual flush valve

Seems well made, would buy again
John
Hudson NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One to count on

Have used and serviced Sloan valves for over 35 years and they have the quality to stand the test of time.
BAR
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy