Apply to be a TradeMaster!
Main product image of 3" PVC Inside Pipe Fit Drain with 3-1/2" Nickel Bronze Round Strainer
Magnifying glass
Hover image to zoom

3" PVC Inside Pipe Fit Drain with 3-1/2" Nickel Bronze Round Strainer

SKU:
D60130
Rating:
(0)
Q&A:
(0)
3" PVC Inside Pipe Fit Drain with 3-1/2" Nickel Bronze Round Strainer
Magnifying glass
Hover image to zoom
$26.71 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Nickel Bronze
Product Highlight: Size
3"
Product Highlight: Material
PVC

Description

–
Product Features
  • Strainer is the same diameter as the pipe to provide full coverage every time!

Specs

–
Finish:

Nickel Bronze

Size:

3"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy