Apply to be a TradeMaster!
Main product image of 4" PVC Inside Pipe Fit Cleanout with 4-1/2" Nickel Bronze Round Cover
Magnifying glass
Hover image to zoom

4" PVC Inside Pipe Fit Cleanout with 4-1/2" Nickel Bronze Round Cover

SKU:
C60170
Rating:
(10)
Q&A:
(0)
4" PVC Inside Pipe Fit Cleanout with 4-1/2" Nickel Bronze Round Cover
Magnifying glass
Hover image to zoom
$51.49 each
In Stock
In Stock
Get 39 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Nickel Bronze
Product Highlight: Size
4"
Product Highlight: Material
PVC

Description

–

Features

  • Installed after concrete is poured
  • No mess with protective tape
  • Save time with installation
  • Inside 4" pipe fit

Specs

–
Finish:

Nickel Bronze

Size:

4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great product!

We use these cleanouts all the time. Slips perfectly into our 4" SCH 40 risers and finishes with a clean and professional look.
Digging your Dirt!
DFW, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great cleanout cover

It was a little hard to figure out how to install. It actually goes INSIDE of a male pipe end. You just need to glue the inside of the pipe & the cleanout fitting. Fits like a charm once it's in though.
James B
Seattle, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

4" pvc stubbed out of walkway for a clean out. Cut the pipe about 1/2" below the surface glued the fitting and tapped it flush.
Joe
US
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Genius Product

Super easy to install, looks professional when your done!
Gerry
Orlando
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again.... Supply House is the best!

Great delivery time, very fast. Great communication and you get exactly what you order/want. Can't say enough good things about this company and their products! Thank you
Erin L
Taylor, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

The cleanout cover fit well and was easy to install.
Jack
New York State
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely I would buy this product again

Easy to install
Speed Vic
Houston Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES - IT SOLVED A PROBLEM!

THERE WAS A 4" FEMALE FIP ADAPTER WITH A 4" THREADED PLUG, ABOUT 2" ABOVE A CONCRETE FLOOR. CUT OFF AT FLOOR LEVEL & INSTALLED NEW CLEAN OUT WITH FLUSH COVER AT FLOOR LEVEL (NO MORE TRIPPING OVER OLD PIPE)
SUGARPLUMB
SUGARCREEK, OHIO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Winner

Great fit providing a flush finished look!
CJ
Binghamton NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved the Main Entrance

Clean out cover for exterior stamped concrete patio.
Barn Livin' Green Homes for Blue Collars
Finger Lakes Region New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy