Apply to be a TradeMaster!
Main product image of (50-86) 1/2" Flare x 3/8" FIP Brass Elbow
Magnifying glass
Hover image to zoom

(50-86) 1/2" Flare x 3/8" FIP Brass Elbow

SKU:
F40-059
Rating:
(3)
Q&A:
(1)
(50-86) 1/2" Flare x 3/8" FIP Brass Elbow
Magnifying glass
Hover image to zoom
F40-059 has been discontinued
Discontinued March 5, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare, Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Flare x FIP Elbow

Specs

–
Size:

1/2" x 3/8"

Material:

Brass

Connection Type:

Flare

Threaded

Thread Type:

Female

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

(49-86) 1/2" Flare x 3/8" MIP Brass Elbow
SKU: F40-091
Jones Stephens

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

excellent

Using this along with 1/4 MIP x 1/4 flare fitting to replace Appion plastic hanger that broke
Wade
Raleigh, NC
2 years ago
Was this review helpful to you?

I will purchase again

Every thing was good for me. I got exactly what I ordered I would recommend to friends.
Jimmy buffit
Dows, Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was glad I found these fittings

I Install gas heaters, logs and appliances. I could not find the fittings locally to make neat connections for my customers. But I can find the fittings at supply house and a wide selection. And they get them out fast!
Randy
Culpeper VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this lead free? Does this pass the drinking water certification?

Asked by Curtis 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this fitting is not approved for use with potable water systems.

Was this review helpful to you?