Apply to be a TradeMaster!
Main product image of 3/4" Male Hose x 3/4" Female Pipe Brass Garden Hose Adapter (81GH)
Magnifying glass
Hover image to zoom

3/4" Male Hose x 3/4" Female Pipe Brass Garden Hose Adapter (81GH)

SKU:
G20011
Rating:
(0)
Q&A:
(0)
3/4" Male Hose x 3/4" Female Pipe Brass Garden Hose Adapter (81GH)
Magnifying glass
Hover image to zoom
$7.75 each
BOX UP & SAVE 12%
$136.60 box of 20
$6.83 each
In Stock
In Stock
Get 58 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
M Hose x FIP Connection

Specs

–
Size:

3/4" x 3/4"

Connection Type:

M Hose x FIP

Material:

Brass

Application:

Plumbing

You May Also Need

3/4" Male Hose x 3/4" Male Pipe (1/2" FIP Tap) Brass Garden Hose Adapter
SKU: GHME075
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy