Apply to be a TradeMaster!
Main product image of Blue Disposable Nitrile Gloves, XL - 100 Pack
Magnifying glass
Hover image to zoom
Blue Disposable Nitrile Gloves, XL - 100 Pack
Magnifying glass
Hover image to zoom
$31.39 each
In Stock
In Stock
Get 335 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Color
Blue
Product Highlight: Size
XL

Description

–
Blue Disposable Nitrile Gloves, XL - 100 Pack

Features
  • COLOR: BLUE
  • MATERIAL: NITRILE
  • SIZES: XL
  • GRADE: EXAM
  • THICKNESS: 3.0 MIL +/-0.5 MIL
  • LATEX: 100% LATEX FREE
  • POWDER: FREE
  • TEXTURED: FINGERS ONLY

Specs

–
Product Type:

Gloves

Material:

Nitrile

Color:

Blue

Size:

XL

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Color
Size
Quantity
CURRENT ITEM
Product Image of Blue Disposable Nitrile Gloves, XL - 100 Pack
Blue Disposable Nitrile Gloves, XL - 100 Pack
SKU: G50230
Gloves
Nitrile
Blue
XL
100
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy