Apply to be a TradeMaster!
Main product image of Blue Disposable Nitrile Gloves, Medium - 100 Pack
Magnifying glass
Hover image to zoom

Blue Disposable Nitrile Gloves, Medium - 100 Pack

SKU:
G50231
Rating:
(0)
Q&A:
(0)
Blue Disposable Nitrile Gloves, Medium - 100 Pack
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Color
Blue
Product Highlight: Size
Medium

Description

–
Blue Disposable Nitrile Gloves, Medium - 100 Pack

Features
  • COLOR: BLUE
  • MATERIAL: NITRILE
  • SIZES: MEDIUM
  • GRADE: EXAM
  • THICKNESS: 3.0 MIL +/-0.5 MIL
  • LATEX: 100% LATEX FREE
  • POWDER: FREE
  • TEXTURED: FINGERS ONLY

Specs

–
Product Type:

Gloves

Material:

Nitrile

Color:

Blue

Size:

Medium

Quantity:

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Color
Size
Quantity
Gloves
Nitrile
Blue
Medium
100
Gloves
Nitrile
Black
Large
100
Gloves
Nitrile
Black
XL
100
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy