Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP Ball Valve & 1/2" MIP Fitting (12" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP Ball Valve & 1/2" MIP Fitting (12" Length)

SKU:
G71207
Rating:
(1)
Q&A:
(0)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP Ball Valve & 1/2" MIP Fitting (12" Length)
Magnifying glass
Hover image to zoom
$26.81 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Length (Inches): 
12"
ID: 
1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
Features:

  • Includes ball valve
  • 180,000 BTU(52,752)W
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.25-2015/CSA6.10-2029
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, Maximum fitting tightening torque 520 / 58.75

Specs

–
Connection Type:

FIP x MIP

LP Capacity (BTU):

288000

NG Capacity (BTU):

180000

Type:

Corrugated

Size:

1/2"

ID:

1/2"

Material:

Stainless Steel

OD:

5/8"

Coating:

Yellow Coated

Application:

Heating

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will not buy this product again.

The 1/2" FIP ball valve is actually a 3/4". I called and they sent another one which has a 3/4" FIP instead of the 1/2". So, either the description is incorrect, or the product has been assembled incorrectly. The picture shows a 1/2" on the side of the ball valve so I think the assembly is incorrect. I got frustrated since I can't use it and just went to the local hardware store and bought what I needed. This is the only issue I have had with any products from Supplyhouse. Supplyhouse, please verify the description or assembly fro correctness.
Blueboy
Jamestown TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy