Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP Fittings (30" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP Fittings (30" Length)

SKU:
G71139
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP Fittings (30" Length)
Magnifying glass
Hover image to zoom
$19.16 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Length (Inches): 
30"
30"
ID: 
1/2"

MANUALS (1)


This item replaces: CSSC54-30

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Inlet Type
FIP

Description

–
Features:

  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located

Specs

–
Inlet Type:

FIP

Outlet Type:

MIP

Connection Type:

FIP x MIP

Outlet Size:

1/2"

Inlet Size:

1/2"

Length (Inches):

30"

Type:

Corrugated

LP Capacity (BTU):

217600

NG Capacity (BTU):

136000

Size:

1/2"

ID:

1/2"

OD:

5/8"

Material:

Stainless Steel

Coating:

Yellow Coated

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy