Apply to be a TradeMaster!
Main product image of 3/4" x 6' (3/8" ID) Washing Machine Hose w/ 90-Degree Elbow (Bagged)
Magnifying glass
Hover image to zoom

3/4" x 6' (3/8" ID) Washing Machine Hose w/ 90-Degree Elbow (Bagged)

SKU:
J04106
Rating:
(0)
Q&A:
(0)
3/4" x 6' (3/8" ID) Washing Machine Hose w/ 90-Degree Elbow (Bagged)
Magnifying glass
Hover image to zoom
$16.41 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
3/4" x 6' (3/8" ID) Washing Machine Hose w/ 90-Degree Elbow (Bagged)

Product Features
  • Industrial quality
  • 3/8" ID EPDM rubber for hot and cold use
  • Polyester yarn reinforcement
  • 3/4" female hose ends
  • Temp. rating -40°F to +190°F
  • Stamped brass ends and crimps
  • 200 PSI working pressure
  • Bagged with washers

Specs

–
Length (Feet):

6'

Size:

3/4"

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Features:

90 Degree Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy