Apply to be a TradeMaster!
Main product image of 3/4" Corrugated Stainless Steel Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" Corrugated Stainless Steel Water Heater Connector (18" Length)

SKU:
J39718
Rating:
(0)
Q&A:
(0)
3/4" Corrugated Stainless Steel Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom
J39718 has been discontinued
Discontinued March 1, 2026
This product has been discontinued.
Size
3/4"
Length (Inches)
18"
This item replaces: SWB00-18N

Direct Replacement:
3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
Brand:
Bluefin
SKU:WHCC18-075F
(2)
Order by today, receive 570 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
18"
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
18" Length

Description

3/4" FIP x 3/4" FIP x 18" Stainless Steel Corrugated Water Heater Connector

Product Features:
  • Durable corrugated stainless steel provides superior flexibility for easy installation
  • Integrated dielectric sleeve provides protection against galvanic corrosion
  • Includes rubber washers for a tight seal
  • Simple installation with no special tools required
  • Lead free
  • UPC listed
  • Complies with NSF, ANSI, ASME & CSA specifications

Specs

Connection Type:

FIP x FIP

Length:

18"

Size:

3/4"

Material:

Stainless Steel

Length (Inches):

18"

Type:

Corrugated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Connection Type
Length
Size
Material
Length (Inches)
CURRENT ITEM
Product Image of 3/4" Corrugated Stainless Steel Water Heater Connector (18" Length)
3/4" Corrugated Stainless Steel Water Heater Connector (18" Length)
SKU: J39718
FIP x FIP
18"
3/4"
Stainless Steel
18"

You May Also Need