The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Male NPT x 1-1/4" NPSM Water Meter Coupling (Lead Free), M20100
Magnifying glass
Hover image to zoom

1" Male NPT x 1-1/4" NPSM Water Meter Coupling (Lead Free), M20100

Brand:
Jones Stephens
SKU:
M20100
Rating:
(0)
Q&A:
(2)
1" Male NPT x 1-1/4" NPSM Water Meter Coupling (Lead Free), M20100
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 13 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Description

  • Heavy cast brass
  • Complete with gasket
  • LEAD FREE
  • Specs

    Product Type:

    Meter Coupling

    Size:

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Product Type
    Size
    CURRENT ITEM
    Product Image of 1" Male NPT x 1-1/4" NPSM Water Meter Coupling (Lead Free), M20100
    1" Male NPT x 1-1/4" NPSM Water Meter Coupling (Lead Free), M20100
    SKU: M20100
    Meter Coupling
    1"

    You May Also Need

    3/4" x 1" NPSM Water Meter Coupling
    SKU: M20075
    Jones Stephens

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: What size/type of threads are on each end of this adaptor?

    Asked by Brian 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The nut on the end is 1-1/4" NPSM (national pipe straight–mechanical). The pipe connection is 1" male NPT.(national pipe thread)

    Was this review helpful to you?

    Q: Is the nut on the flange end 1" FPT, or is the pipe MPT 1"?

    Asked by paw 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The nut on the end is 1-1/4" NPSM. The pipe connection is 1" male NPT.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy