Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV Repair Couplings
1-1/2" Plastic Over-Fitting Repair Fitting (PVC)
Brand:
Jones Stephens
SKU:
P22100
Rating:
(0)
Q&A:
(0)
Hover image to zoom
P22100 has been discontinued
Discontinued October 3, 2026
This product was discontinued by the manufacturer.
Size:
1-1/2"
1-1/2"
2"
3"
1-1/2"
2"
3"
MANUALS (1)
Specification Sheet
Product Highlights
–
1-1/2"
Description
–
Features
More efficient and less costly way to handle many common PVC re-piping problems
Compatible with all fittings
Raised lettering on hub actually helps seal chemical bond
Specs
–
Size:
1-1/2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" Plastic Over-Fitting Repair Fitting (PVC)
SKU:
P22200
Jones Stephens
3" Plastic Over-Fitting Repair Fitting (PVC)
SKU:
P22300
Jones Stephens
2" PVC DWV 45° Elbow
SKU:
P321-020
2" PVC SCH 40 Male Adapter
SKU:
436-020
1-1/2" PVC DWV 45° Elbow
SKU:
P321-015
1-1/2" PVC DWV Coupling
SKU:
P100-015
2" PVC DWV 45° Street Elbow
SKU:
P323-020
2" PVC DWV P-Trap
SKU:
P706X-020
×
Video