Apply to be a TradeMaster!
Main product image of 3" Plastic Over-Fitting Repair Fitting (PVC)
Magnifying glass
Hover image to zoom

3" Plastic Over-Fitting Repair Fitting (PVC)

SKU:
P22300
Rating:
(0)
Q&A:
(0)
3" Plastic Over-Fitting Repair Fitting (PVC)
Magnifying glass
Hover image to zoom
$12.96 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Features
  • More efficient and less costly way to handle many common PVC re-piping problems
  • Compatible with all fittings
  • Raised lettering on hub actually helps seal chemical bond

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy