Apply to be a TradeMaster!
Main product image of 1-1/2" to 2" Fit All Bathtub or Laundry Tub Stopper
Magnifying glass
Hover image to zoom

1-1/2" to 2" Fit All Bathtub or Laundry Tub Stopper

SKU:
P35161
Rating:
(0)
Q&A:
(0)
1-1/2" to 2" Fit All Bathtub or Laundry Tub Stopper
Magnifying glass
Hover image to zoom
$3.36 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" to 2"

Description

–
Fit all basin stopper

Specs

–
Size:

1-1/2" to 2"

Top:

3"

Bottom:

1-1/2"

Type:

Tub Stopper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Top
Bottom
Type
CURRENT ITEM
Product Image of 1-1/2" to 2" Fit All Bathtub or Laundry Tub Stopper
1-1/2" to 2" Fit All Bathtub or Laundry Tub Stopper
SKU: P35161
1-1/2" to 2"
3"
1-1/2"
Tub Stopper
1-1/2"
1-5/8"
1-3/8"
Tub Stopper
1-5/8"
1-25/32"
1-19/32"
Tub Stopper

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy