Shop Resideo Sale
Main product image of 1-1/2" x 1-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Fernco
SKU:
1056-150
Rating:
(9)
Q&A:
(0)
1-1/2" x 1-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$4.29 each
BOX UP & SAVE 18%
$140.40 box of 40
$3.51 each
In Stock
In Stock
Get 1,928 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 1-1/2" cast iron or PVC to 1-1/2" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.43"
  • Overall Width: 2.431"

Specs

–
Product Type:

Coupling

Size:

1-1/2" x 1-1/2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
1-1/2"

You May Also Need

Product Reviews

4.44 out of 9 reviews
83% would recommend this product
4.44
out of 9 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

The only brand of no hub couplers that I use

Fernco uses thicker rubber than some no name no hub couplers. Thicker rubber means it is stonger and can take abuse longer before failing. I have never had one leak either.
Izzy
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Love Supply house great price and fast delivery
RP
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't always get what you pay for

I bought the Fernco (1056-150) and Bluefin (FRC150) expecting the cheaper one to be junk. I'm writing this review cause that wasn't the case. The Fernco has visible cold mold deposits at the seams and thin spots you can feel when flexing the coupling. Do yourself a favor and get the Bluefin FRC150.
kgl
CT
3 years ago
Was this review helpful to you?

Good product

Very well made product and reusable which is a plus.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use quite a few of these

product is fine we use for connection to sump pumps. works just fine
Lou
Flanders NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and have bought it again.

Excellent for repairs and connections where you might want to take the pipes apart again.
Radiant Heat Guy
Apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Washer dryer hook ups
HH&AC
Pittsburgh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solar pool panel connectors

Hey, Supply house ships so quickly, and the products are always good quality. I bought a bunch of solar pool panels, and they use rubber connectors between each panel. These worked perfectly.
pk
berkeley, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inexpensive and simple

A staple for many repairs
mike
Bethlehem PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy