Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 22 GA CP Slip Joint Tailpiece
Magnifying glass
Hover image to zoom
1-1/2" x 12", 22 GA CP Slip Joint Tailpiece
Magnifying glass
Hover image to zoom
$18.79 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

12"

Material:

Brass

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Gauge
CURRENT ITEM
Product Image of 1-1/2" x 12", 22 GA CP Slip Joint Tailpiece
1-1/2" x 12", 22 GA CP Slip Joint Tailpiece
SKU: P38071
Chrome
1-1/2"
12"
Brass
22
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy