Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)

Brand:
Everflow
SKU:
32412
Rating:
(1)
Q&A:
(0)
1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.95 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

12"

Material:

Brass

Connection Type:

Slip-Joint

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)
1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)
SKU: 32412
(1)
Chrome
1-1/2"
12"
Brass
Slip-Joint
Chrome
1-1/2"
12"
Brass
Slip-Joint

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality product will buy again

This product is Exactly how the description described it. Good material. The finish was good will buy again
Jay Kay
Fort Lee,nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy