Apply to be a TradeMaster!
Main product image of 1-1/4" x 8", 20 GA, CP TBE Tailpiece, P38079
Magnifying glass
Hover image to zoom

1-1/4" x 8", 20 GA, CP TBE Tailpiece, P38079

SKU:
P38079
Rating:
(0)
Q&A:
(0)
1-1/4" x 8", 20 GA, CP TBE Tailpiece, P38079
Magnifying glass
Hover image to zoom
$13.94 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
1-1/4" x 8", 20 GA, CP TBE Tailpiece

Specs

–
Finish:

Chrome

Size:

1-1/4"

Length (Inches):

8"

Material:

Brass

Thread Type:

Male

Gauge:

20

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Thread Type
CURRENT ITEM
Product Image of 1-1/4" x 8", 20 GA, CP TBE Tailpiece, P38079
1-1/4" x 8", 20 GA, CP TBE Tailpiece, P38079
SKU: P38079
Chrome
1-1/4"
8"
Brass
Male
Chrome
1-1/4"
8"
Brass
Male

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy