Apply to be a TradeMaster!
Main product image of 1-1/4" x 8", 20 GA, CP TBE Tailpiece
Magnifying glass
Hover image to zoom
1-1/4" x 8", 20 GA, CP TBE Tailpiece
Magnifying glass
Hover image to zoom
$12.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Specs

–
Finish:

Chrome

Size:

1-1/4"

Length (Inches):

8"

Material:

Brass

Thread Type:

Male

Gauge:

20

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Thread Type
CURRENT ITEM
Product Image of 1-1/4" x 8", 20 GA, CP TBE Tailpiece
1-1/4" x 8", 20 GA, CP TBE Tailpiece
SKU: 240-705208C25
(2)
Chrome
1-1/4"
8"
Brass
Male

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Saved by SupplyHouse

I needed this odd-sized tailpiece for a 1916 claw foot tub drain. SupplyHouse came through with a quality product that fit the bill. Thanks a lot!
Chuckster
Merrick, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good product, well made
Ted the plumber
Hilliard, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy