Apply to be a TradeMaster!
Main product image of 2" Chrome Shower Head w/ Plastic Ball, 2.5 GPM
Magnifying glass
Hover image to zoom

2" Chrome Shower Head w/ Plastic Ball, 2.5 GPM

SKU:
S01001
Rating:
(1)
Q&A:
(0)
2" Chrome Shower Head w/ Plastic Ball, 2.5 GPM
Magnifying glass
Hover image to zoom
$4.54 each
In Stock
In Stock
Get 17 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2"
Product Highlight: Material
Plastic

Description

–
2" Chrome shower head with plastic ball. Flow rate of 2.5 gpm.

Specs

–
Product Type:

Shower Head

Finish:

Chrome

Flow Rate (GPM):

2.5

Size:

2"

Material:

Plastic

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Looks

Using it to replace old ugly one to sell house.
DL
Dayton OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy