Shop Resideo Sale
Main product image of 12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

Brand:
Bluefin
SKU:
TC12
Rating:
(3)
Q&A:
(0)
12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$2.72 each
In Stock
In Stock
Get 2,490 Wed, Nov 18
Size: 
3/8" x 7/8"
Length (Inches): 
12"
16"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
Length : 12" 7/8" (Female Ballcock Thread) x 3/8" (Compression)

Specs

–
Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Type
Application
Size
Material
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC

You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Leaks

Every 8th Or 10th Line Leaks!
The Art Of Plumbing
Cary
2 years ago
Was this review helpful to you?

Always deliver

Always deliver what I need usually I plan ahead of my jobs and the materials are there nicely done highly recommend
Excel plbg
Linden nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

I WOULD BUY THIS PRODUCT AGAIN
DAVE
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy