Apply to be a TradeMaster!
Main product image of 6" Chrome Plated Shower Arm & Flange
Magnifying glass
Hover image to zoom

6" Chrome Plated Shower Arm & Flange

SKU:
S01049
Rating:
(2)
Q&A:
(0)
6" Chrome Plated Shower Arm & Flange
Magnifying glass
Hover image to zoom
$2.76 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
6"
Product Highlight: Material
Plastic

Description

–
1/2" x 6" chrome plated plastic shower arm with flange.

Specs

–
Finish:

Chrome

Size:

6"

Material:

Plastic

Type:

Shower Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Chrome Shower Head w/ Plastic Ball, 2.5 GPM
SKU: S01001
Jones Stephens

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not quite what I was expecting

Pipe is plastic; no wonder it was so cheap.
Merle Squirrel
Baltimore, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Its inexpensive, made of plastic, should not rust or pit from well water.
Rick
Philadelphia PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy