Apply to be a TradeMaster!
Main product image of 6" Chrome Plated Shower Arm & Stainless Steel Flange
Magnifying glass
Hover image to zoom

6" Chrome Plated Shower Arm & Stainless Steel Flange

Brand:
Bluefin
SKU:
SA600SS
Rating:
(1)
Q&A:
(0)
6" Chrome Plated Shower Arm & Stainless Steel Flange
Magnifying glass
Hover image to zoom
$8.08 each
In Stock
In Stock
Get 87 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
6"
Product Highlight: Material
Brass, Stainless Steel

Description

–
Features:
  • Certified Lead-Free - Brass meets NSF372 standards for safe use in drinking water systems.
  • Widely Compatible - Meets NPT and ASME B1.20.1 regulations for standard pipe thread.
  • Durable - Meets ASTM B124 specifications for hot forging.

Specs

–
Finish:

Chrome

Size:

6"

Material:

Brass

Stainless Steel

Type:

Shower Arm

Shower Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
SKU: TC12-M
Bluefin

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not as advertised

The flange itself stuck to my magnet heavily, no way it's stainless. The arm itself is ok, but a little on the thin side.
Older plumber
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy