Apply to be a TradeMaster!
Main product image of 4" x 4" Saddle Tee Kit w/out Gasket
Magnifying glass
Hover image to zoom

4" x 4" Saddle Tee Kit w/out Gasket

SKU:
S26007
Rating:
(1)
Q&A:
(0)
4" x 4" Saddle Tee Kit w/out Gasket
Magnifying glass
Hover image to zoom
$24.41 each
In Stock
In Stock
Get 3 Wed, Nov 25
Size: 
4" x 4"
Features: 
Standard
GasketStandard

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4" x 4"

Description

–
4" x 4" Less Gasket

Product Features
  • Kit include V-bolts, nuts and washers

Specs

–
Features:

Standard

Material:

PVC

Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect adaptor for 4" sewer line

Saddle Tee was a perfect & secure fit for 4" sewer line, allowing me to install a clean-out line.
Jeff
Atlanta GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy