Apply to be a TradeMaster!
Main product image of 4" x 4" Saddle Tee
Magnifying glass
Hover image to zoom

4" x 4" Saddle Tee

SKU:
S26017
Rating:
(1)
Q&A:
(0)
4" x 4" Saddle Tee
Magnifying glass
Hover image to zoom
$15.34 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4" x 4"

Description

–
4" x 4" Saddle Tee only. Does not come with brackets, bolts or clamps.

Specs

–
Features:

Gasket

Material:

PVC

Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV 90° Elbow
SKU: P300-040

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wouldnt buy again...

We ordered 20 or so of the pipe saddles... they came with no hardware to tighten to the pipe. Makes for an incomplete purchase. Would have rather paid a little more and gotten everything at once
Brandon
Conyers Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy