Apply to be a TradeMaster!
Main product image of 3" x 2" Saddle Tee
Magnifying glass
Hover image to zoom

3" x 2" Saddle Tee

SKU:
S26014
Rating:
(0)
Q&A:
(0)
3" x 2" Saddle Tee
Magnifying glass
Hover image to zoom
$12.37 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Size: 
3" x 2"
3" x 2"4" x 2"4" x 3"4" x 4"
Features: 
Gasket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3" x 2"

Description

–
3" x 2" Saddle Tee only. Does not come with brackets, bolts or clamps.

Product Features
  • Use bushing to reduce 2" unit to 1-1/2"

Specs

–
Features:

Gasket

Material:

PVC

Size:

3" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy