Shop Resideo Sale
Main product image of 2" x 3" PVC Pipe Fit Floor Sink
Magnifying glass
Hover image to zoom

2" x 3" PVC Pipe Fit Floor Sink

SKU:
S59102
Rating:
(0)
Q&A:
(0)
2" x 3" PVC Pipe Fit Floor Sink
Magnifying glass
Hover image to zoom
$59.61 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 3"
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
2" x 3" PVC Pipe Fit Floor Sink

Product Features
  • 3/4" thick top grate in three styles
  • 12" x 12" top flange

Specs

–
Size:

2"

3"

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV P-Trap
SKU: P706X-030
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy