Apply to be a TradeMaster!
Main product image of 3" PVC Hub Fit Floor Sink (Sink Only)
Magnifying glass
Hover image to zoom

3" PVC Hub Fit Floor Sink (Sink Only)

SKU:
S59003
Rating:
(3)
Q&A:
(0)
3" PVC Hub Fit Floor Sink (Sink Only)
Magnifying glass
Hover image to zoom
$57.42 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3" Connection
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Overview
  • Fits coupling and fitting hub
  • 12" x 12" top flange
  • Rated to 180° F
  • Sink only, top grate not included

Specs

–
Connection Size:

3"

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV P-Trap
SKU: P706X-030

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

floor sink roughed-in with ease and works properly.
KT
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are perfect

Used in a restarant just a basic floor sink at a great price
JS
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

High quality, works perfect.
Jer
State college, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy