Apply to be a TradeMaster!
Main product image of Flat Bath Shoe Gasket
Magnifying glass
Hover image to zoom
Flat Bath Shoe Gasket
Magnifying glass
Hover image to zoom
$1.26 each
In Stock
In Stock
Get 124 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: ID
1-7/8"
Product Highlight: OD
3"

Description

–

The Danco Bath Shoe Gasket fits between a tub and a drain plug to provide a positive seal and help prevent leaks. This Tub Drain Gasket is made of strong, durable rubber and has a round shape. A flexible body makes this gasket great for use with a wide variety of tub designs.


Features:

  • Rubber construction
  • 3 In. OD x 1-7/8" ID x 1/8" Thick
  • Great for use in a variety of tubs
  • Flexible, round shape
  • Easy to install

Specs

–
Product Type:

Gasket

Material:

Rubber

Thickness:

1/8"

ID:

1-7/8"

OD:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Two-Hole Overflow Plate w/ Screws
SKU: DRO-2
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely would buy again

Very well made and the price is awesome.
Gary
MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service

Big verity of items
Barry
LA CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy